- Epoxy-coated steel rods provide durability and easy cleaning
- Steam autoclavable at 121°C (250°F)
- Holes are 42mm square for 40mm diameter bottles
Bel-Art Poxygrid Hybridization Bottle Rack for 40mm Diameter Bottles 6 Places, 5 3/8 x7 13/16x5 1/8"
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty rack protects your expensive bottles keeping them from rolling, tipping and striking against one another. Holds 150mm and 300mm long bottles with ample space in between to allow for the screw cap diameter and provide convenient handling.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F16964-0006 |
| Places | 6 |
| Brand | Bel-Art |