Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076174

MPN #: F19856-0250

SP Bel-Art Poxygrid Centrifuge Tube Rack, For 250ml Tubes, 6 Places

Product Description
Holds large conical and round-bottom centrifuge tubes that cannot stand up by themselves (such as Falcon®, Corning®, Nunc®, and Kimble®).

  • Epoxy-coated steel wire rack is 10.2cm (4") high; has two levels of square grids to hold 6 tubes up to 250ml (60mm diameter)
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range: -223°C (-369°F) to 121°C (250°F); autoclavable
PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF19856-0250
Package Quantity1
BrandBel-Art