Advance Tabco® Bottle Rack, 12", Single Tier Keyhole, S/S
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Rack, 12", single tier keyhole, stainless steel.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Type | Single |
| Capacity | 3 |
| Material | Stainless Steel |
| Description | Speed Rail |
| Series | Bar King |
| Manufacturers Part Number | SRK-12 |
| Brand | Supreme Metal |