Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133465

MPN #: 83915

Power Systems Poz-A Ball, 8" Dia., Blue

Product Description
Helps enhance traditional yoga and Pilates poses. Unlike medicine balls, which are designed to be thrown, the Poz-A-Ball is used in static positions to help improve alignment. It is air-filled and comfortable to use, lightweight and durable. Great for rehab or fitness enthusiasts who require lighter weights.

Features:
  • Pliable, inflatable PVC
  • Ships deflated, includes straw to inflate
  • Improves overall body alignment in workouts
  • Blue
  • 8" diameter


PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height8 in
Weight0.3 lbs

Product Details

TypeInflatable Balls
ColorBlue
MaterialPVC
Package Quantity1
DescriptionPower Systems Poz-A-Ball
Manufacturers Part Number83915
ShapeRound
BrandPower Systems

Warranty

Warranty1 yr