Point Relief® Massage Bar, 6 x 42 cm (2.4" x 16.5"), 3 Balls, Blue, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Point Relief® massage bar has padded handles. Massage and relax, sore knotted muscles. Use to increase blood flow. Spiky balls rotate freely on massage bar. Padded handles.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 1 lbs |
Product Details
| Type | Manual Massager |
| Material | Plastic |
| Package Quantity | 38 |
| Description | Massager Bar - 3 Balls |
| Color | Blue |
| Manufacturers Part Number | 30-1991 |
| Brand | Point Relief |
Warranty
| Warranty | 1 yr |