Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :T9FB2224639

MPN #: 5976-0516

Thermo Scientific Nalgene™ Unwire™ PP Test Tube Racks, Red, For 16mm Tubes, Case of 8

Product Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks, molded in one piece using Thermo Scientific™ ResMer™ manufacturing technology.

Features:
  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note: These racks are not autoclavable.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$259.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width5 in
Height2-3/4 in

Product Details

TypeTest Tube Racks
ColorRed
Places72
Rows6 x 12
Capacity16mm Tubes
MaterialPolypropylene
Package Quantity8
DescriptionUnwire Test Tube Rack
Manufacturers Part Number5976-0516
BrandNalgene