Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224712

MPN #: 5970-0113

Thermo Scientific Nalgene™ Unwire™ Test Tube Racks, Orange, For 13mm Tubes, Case of 8

Product Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

Features:
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$359.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width4 in
Height2-1/4 in

Product Details

TypeTest Tube Racks
ColorOrange
Places72
Rows6 x 12
Capacity13mm Tubes
MaterialAcetal Plastic
Package Quantity8
DescriptionUnwire Test Tube Rack
Manufacturers Part Number5970-0113
BrandNalgene