Next generation rolling BLACK sign base with 58" pole for traffic, safety, parking signs and more; 1 or 2 sided display. Accommodates signs from 9"x12" to 24"x24", plus 12"x36" with 58" pre-drilled plastic pole. Water filled base for stability and high wind resistance, plus 3" wheels for easy rolling.
Magic Master PP2-58P Next Generation Rolling Black Sign Base w/ 58" Pole
|
Questions & Answers (0)
Product Description
Magic Master PP2-58P Next Generation Rolling Black Sign Base w/ 58" Pole
Next generation rolling BLACK sign base with 58" pole for traffic, safety, parking signs and more; 1 or 2 sided display. Accommodates signs from 9"x12" to 24"x24", plus 12"x36" with 58" pre-drilled plastic pole. Water filled base for stability and high wind resistance, plus 3" wheels for easy rolling.
Next generation rolling BLACK sign base with 58" pole for traffic, safety, parking signs and more; 1 or 2 sided display. Accommodates signs from 9"x12" to 24"x24", plus 12"x36" with 58" pre-drilled plastic pole. Water filled base for stability and high wind resistance, plus 3" wheels for easy rolling.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 58 in |
| Weight | 12 lbs |
| Post Height | 4-7/8 ft |
| Post Width | 2 in |
Product Details
| Color | Black |
| Wheels | Yes |
| For Use With | Traffic Signs, Parking Signs, Curbside Pickup |
| Style | Sign Base With Post |
| Material | Technopolymer |
| Description | Pyramid Sign Base Wheels, Black |
| Package Quantity | 1 |
| Manufacturers Part Number | PP2-58P |
| Post Type | Hi Density Plastic |
| Shape | Pyramid |
| Brand | Magic Master |