Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kemp USA

Model # :WBB3139951

MPN #: 10-103-S3

Kemp USA PPE Refill Supply Pack For Hip Pack (Supply Pack Only), 16 Pieces

Product Description
Kemp USA PPE Supply packs are designed to be ordered with our Hip Packs. They are sized just right to conveniently fit inside the hip packs. We can also customize any supply pack. PPE Supply Pack includes: (1) Kemp USA CPR Mask, (1) Foil Blanket, (1) Bengal 60 Whistle, (1) Break-a-way Safety Lanyard, (1) Pair Nitrile Gloves, (10) Hand Sanitizer 4oz, (1) Face Mask Disposable

PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

TypeFirst Aid Refill Supply Pack
Number of Pieces16
MaterialVinyl
Package Quantity1
DescriptionPPE Refill Supply Pack For Hip Pack (Supply Pack Only)
ColorMulti-colored
Manufacturers Part Number10-103-S3
BrandKemp USA