- Container has an automatic rotating chamber for touchless deposit of most sharps
- Containers packed 10 per dispenser box, 20 per case
Plasti-Products 143154 5.4 Qt. Sharps Container, For Use with BD Wall Cabinet, Red, Case of 20
Write a Review
|
Questions & Answers (0)
Product Description
The 5.4 qt. Sharps Container is designed to be used in the BD 5.4 qt. Wall Cabinet or with the BD 5.4 qt. Locking Wall Bracket.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 4-3/4 in |
| Height | 12 in |
Product Details
| Type | Sharps Container |
| Capacity | 5.4 gal |
| Lid Type | Counterbalance Lid |
| Material | Plastic |
| Package Quantity | 20 |
| Color | Clear |
| Manufacturers Part Number | 143154 |
| For Use With | BD 5.4 qt. Wall Cabinet or 5.4 qt. Locking Wall Bracket |
| Brand | Plasti-Products |