Covidien 1-Quart Phlebotomy Sharps Container with Hinged Lid, 4-1/2"W x 4-1/4"D x 6-1/4"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Covidien Container is designed to limit accidental or intentional access to used sharp items. Empty containers can be nested to save storage space. Hinged lid provides temporary closure when container is not in use and permanent closure for final disposal. Flip-top lid locks for final disposal. 1-Quart Capacity. Measures 6.25"H x 4.5"W x 4.25"D.
PRICE
$7.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/4 in |
| Height | 6-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Sharps Container |
| Color | Red |
| Capacity | 1 gal |
| Lid Type | Hinged Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | SR1Q100900 |
| Brand | Covidien |
Compliance & Certifications
| Certifications | OSHA |