Plasti-Products 143002 Locking Wall Mounted Sharps Container Cabinet, Case of 2
|
Questions & Answers (0)
Product Description
The Locking Wall Mounted Sharps Container Cabinet safely secures sharps containers and is designed to be used with the 5-quart sharps container (Item# 141020). Optional glove box may be attached to the wall cabinet. Wall cabinet measures approx. 12.25"W x 5"D x 10"H (11"H with container). Meets U.S. Federal and State OSHA requirements.
Note: Locking wall cabinet only. 5-quart sharps container is sold separately.
Note: Locking wall cabinet only. 5-quart sharps container is sold separately.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 5 in |
| Height | 10 in |
Product Details
| Type | Wall Cabinet |
| Color | Tan |
| For Use With | Plasti-Products 5 Qt. Sharps Container (Item# 141020) |
| Capacity | 5 gal |
| Lid Type | Drop Lid |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Locking Sharps Container Wall Cabinet |
| Manufacturers Part Number | 143002 |
| Brand | Plasti-Products |