Sharps Assure Two - 1 Gallon Sharps Retrieval Program
Write a Review
|
Questions & Answers (0)
Product Description
The Professional 1 Gallon mail-back system is suitable for small-scale medical office or clinic use. 1 specially designed sharps container with prepaid outer shipping carton and shipping manifest form for tracking and certificate of destruction. Clear and easy instructions.
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5-1/2 in |
| Height | 7-1/4 in |
Product Details
| Type | Sharps Retrieval Program |
| Color | Red |
| Mounting Location | Freestanding, Wall Mount |
| Capacity | 1 gal |
| Lid Type | Snap Lid |
| Latex Free | Yes |
| Material | Plastic |
| Description | Sharps Retrieval Program |
| Package Quantity | 2 |
| Manufacturers Part Number | SA1G2 |
| Brand | Post Medical |