Features:
- (1) Locking Wall Cabinet (Item #143002)
- (1) 5 Qt. Red Sharps Container (Item #141020)
- (1) Glove Dispenser (Item #144002) - Gloves Not Included
Weights & Dimensions
| Width | 12 in |
| Depth | 6-1/2 in |
| Height | 24 in |
Product Details
| Type | Wall Cabinet |
| Capacity | 5 gal |
| Lid Type | Drop Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Wall Mounted Sharps Disposable System |
| Color | Tan |
| Manufacturers Part Number | 145002 |
| Brand | Plasti-Products |