WinCo® Round Storage Container, 6-3/8"L x 5-1/8"W x 4-7/8"H, White - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 1 qt., White.
PRICE
$172.80 Sold in packages of 48 / $3.60 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 5-1/8 in |
| Height | 4-7/8 in |
Product Details
| Capacity | 1 Qt. |
| Material | Polypropylene |
| Package Quantity | 48 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-1W |
| Brand | Winco |