Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196717

MPN #: 4094479

Dowsil™ PR-1200 RTV Prime Coat, 11 oz. Can, Clear - Pkg Qty 12

Product Description
Clear, naptha based general purpose primer for use with all silicone elastomers & RTVs. It also promotes adhesion of certain one-part silicone sealants and coating to a variety of construction materials such as plywood, masonry and metal.

Features:
  • Significantly improves the adhesion of silicone sealants to a wide variety of challenging substrates
  • Improves the adhesion of silicone sealants, coatings, and rubber to masonry, wood, granite, metals, glass, ceramics, plastics, rubbers and coatings


PRICE
$1,559.40  Sold in packages of 12 / $129.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz.

Product Details

TypeRTV Prime Coat
Size TypeCan
FinishChalky
Package Quantity12
DescriptionRTV Prime Coat
FeaturesImproves The Adhesion Of Silicone Sealants
ColorClear
Manufacturers Part Number4094479
For Use WithAll Silicone Elastomers & RTVs
BrandDowsil