Features:
- Enhances bonding/adhesion of RTV silicones to many metals, ceramics and plastics
- Specially formulated to increase adhesion of a wide range of silicones to plastics including more difficult types such as acrylic and polycarbonate
Weights & Dimensions
| Size | 12.1 oz. |
Product Details
| Type | Prime Coat |
| Size Type | Can |
| Finish | Chalky |
| Package Quantity | 12 |
| Description | Prime Coat |
| Features | Enhances Bonding/Adhesion Of RTV Silicones |
| Color | Clear |
| Manufacturers Part Number | 4094807 |
| For Use With | All Silicone RTVs |
| Brand | Dowsil |