Little Giant® Perforated Deck Wagon, 1200 lb. Capacity, 36"L x 24"W, Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Provides additional carrying capacity. 6" high sides are formed from a single sheet of 12 gauge steel and welded into place. Easy assembly of wheels and handle to welded unit. This unit has a perforated steel deck.
PRICE
$555.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 89 lbs |
| Wheel Diameter | 10 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Perforated Deck Wagon Truck |
| Color | Red |
| Wheel Type | Solid |
| Material | Steel |
| Manufacturers Part Number | LDWP2436-X6-10 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |