Pre-Filled Container, 60mL (2 oz.), Click Close Lid, Attached Hazard Label, 96/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific's formalin filled containers offer one of the best leak-resistant and air-tight closures on the market. The containers are prefilled half way with 10% neutral buffered formalin. The containers are packaged in 4 inner carry packs containing 24 containers in each (96/case). Each carry pack features handles that allow you to easily share the contents of a case with other departments or send them to other facilities. The packs will also help keep the containers organized on the benchtop.SPECIAL FEATURE The cap on our 20mL containers (Item # 6518FL) has a "click" close design. Every time you close the container, you will hear an audible "click" indicating that the container is closed and ready to ship. This unique feature will be added to our 40mL and 60mL sizes in the next few months. Best leak-resistance. Outstanding packaging. Prefilled with 10% neutral buffered formalin. Containers are translucent for viewing contents. Warning label contains updated hazard information to comply with new regulations. Lot number printed on each container. 95kPa complient
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pre-Filled Container |
| Capacity | 2 oz. (60mL) oz |
| Sterile | No |
| Package Quantity | 96 |
| Features | Hazard Label |
| Manufacturers Part Number | 6522FL |
| Closure | Click Close |
| Lid Color Family | Natural |
| Brand | Globe Scientific |