Tornado® Pre-Motor Filter For Zephyr Backpack Vacuum, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Pre-Motor Filter fits Tornado® Zephyr Backpack Vacuum.
PRICE
$5.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | Pre-Motor Filter |
| Color | White |
| For Use With | Tornado Zephyr Backpack Vacuum |
| Style | Flat |
| Material | Foam |
| Package Quantity | 3 |
| Description | Pre-Motor Filter |
| Manufacturers Part Number | K28894190 |
| Brand | Tornado |