Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344694

MPN #: B-0133-B

T&S Brass B-0133-B Pre-Rinse Unit With Wall Bracket

Product Description
T&S Brass B-0133-B Pre-Rinse Unit With B-0109-01 Wall Bracket

Feautres:
  • Pre-Rinse Unit With Wall Bracket
  • 8 center wall mount base faucet with Pop and Lock riser installation feature
  • 6 (152 mm) wall bracket
  • B-0107 spray valve
  • 1/2 NPT female eccentric flanged inlets
  • 18 (457 mm) riser
  • 44 flexible stainless steel hose
  • 8-1/4 (210 mm) clearance
  • 35-1/2 (902 mm) high
  • 15 (381 mm) overhang
PRICE
$519.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height34-1/2 in
Inlet Connection1/2 in
Centers8 in
Hose Length44 in
Riser Height18
Spout Height13-1/2 in
Wall Bracket Size6 in

Product Details

ColorSilver
Gallons per Minute1.42 gal/min
Liters per Minute5.38 LPM
Mounting LocationWall
MaterialChrome Plated Brass
Connection StyleFNPT
Package Quantity1
Manufacturers Part NumberB-0133-B
Faucet Holes2
Handle StyleDouble Lever W/Spray
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantNo