Swingline® Deluxe Staple Remover, Jaws Style, Black, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Standard design staple remover is enhanced with a textured non-slip surface. Get a superior grip on staple extracting with this durable and powerful remover. Extra-wide finger grips with a textured non-slip surface for precise control and comfort. Steel jaws with a chrome finish for years of consistent performance. Removes all standard and mini-size staples.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Staple Remover |
| Material | Metal/Plastic |
| Package Quantity | 1 Each |
| Description | Deluxe Staple Remover |
| Color | Black |
| Manufacturers Part Number | SWI38101 |
| Brand | Swingline |