Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219735

MPN #: DW7114PT

DeWalt® Precision Trim™ Miter Saw Blade, 7-1/4" Dia., 40 TPI - Pkg Qty 5

Product Description
The DeWalt® Precision Trim™ 7-1/4 inch 40-tooth carbide miter saw blade is designed to be used with the DeWalt® cordless miter saw. Together, this tool combination slices through plywood, softwood (fir, spruce, redwood, pine, cedar, etc.), and hardwood (cherry, oak, walnut, maple, mahogany, etc.) for construction and home improvement-related projects, like cabinetry, joinery, furniture, framework, and more. This general purpose blade has optimized hook angles that cut through wood with ease, and its ultra-sharp carbide teeth make the work frustration-free. It prevents gumming up and reduces tear-out on the material. It leaves behind a fine woodcut finish and is suitable for dry cutting.

Features:
  • Optimized tooth geometry for straight & precise cuts
  • Face ground teeth are designed to minimize splintering for high quality surface finish
  • Patented Body Slots reduce vibration for low vibration
  • ToughCoat™ anti-stick coating reduces friction and gumming
  • Thin Kerf Design for smooth cuts


PRICE
$144.75  Sold in packages of 5 / $28.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Kerf0.063
Plate Thickness0.04 in
Diameter7-1/4 in

Product Details

Max RPM7000 rpm
TypeCarbide-Tipped
SeriesPrecision Trim
For Use WithMiter Saw, Radial Arm Saw, Table Saw
Tool CompatibilityMiter Saw, Radial Arm Saw, Table Saw
TPI40
Package Quantity5
Manufacturers Part NumberDW7114PT
Hook Angle7°
Abrasive MaterialCarbide
BrandDeWalt