- Matched polypropylene caps have a ring-seal design for a perfect, leak-proof fit; ribbed for torque-closure and easy opening
- Deep square threads withstand vibration; help prevent closure back-off during shipping
- Smooth, rounded inner bottle surfaces for easy cleaning and thorough emptying
- Underside of bottle lists volume, material and includes an indexing notch
- Recycling codes listed on 500 and 1000 ml bottles
- Autoclavable to 121° C (250° F); do not autoclave with caps in place
Bel-Art Precisionware Narrow-Mouth 500ml (16oz) Autoclavable Polypropylene Bottles, PP Cap, 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for pharmaceutical or similar type packaging, these translucent bottles are Boston round in style and molded from FDA compliant material.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-13/16 in |
Product Details
| Neck Finish | 28-410 |
| Capacity | 16 |
| Material | Autoclavable Polypropylene/Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F10631-0007 |
| Closure | 28Mm |
| Brand | Bel-Art |