- FDA compliant material
- Ideal for packaging and storage of liquids and powders
- Bottles 250ml (8oz) and larger feature recycling code molded into base
Bel-Art Precisionware Narrow-Mouth 500ml (16oz) High-DensityPE Bottles, PP Cap, , 28mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Rigid high-density polyethylene, laboratory/pharmaceutical grade bottles have matched polypropylene closures and leakproof design.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-13/16 in |
Product Details
| Neck Finish | 53-410 |
| Capacity | 16 |
| Material | HDPE/Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F10620-0007 |
| Closure | 28Mm |
| Brand | Bel-Art |