Equipto Mobile Aisle System, 3 Carriages, 36"D x 144"W x 91"H, 2 Standard, 1 Bulk Rack, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Equipto Mobile Aisle System, 3 Carriages, 36"D x 144"W x 91"H, 2 Standard, 1 Bulk Rack, Blue
Equipto's Mechanical Mobile Aisle Shelving Systems increase storage capacity by eliminating wasted aisle space and allowing shelving units to move smoothly along heavy duty mobile carriages. A mechanical assist hand wheel opens a 42" deep access aisle wherever needed, providing fast, efficient access even when fully loaded. Built for industrial, commercial, and back room environments, each carriage is engineered to support up to 1,000 lbs. per linear foot, ensuring exceptional strength and long term reliability. Each high density system measures 158" wide × 91" high and includes both standard steel shelving and bulk rack shelving, each with 4 shelves, to accommodate a wide range of items. A re leveling after installation to adapt to floor changes over time. Multiple depths and color options make it easy to tailor the system to your storage needs and facility layout.
Equipto's Mechanical Mobile Aisle Shelving Systems increase storage capacity by eliminating wasted aisle space and allowing shelving units to move smoothly along heavy duty mobile carriages. A mechanical assist hand wheel opens a 42" deep access aisle wherever needed, providing fast, efficient access even when fully loaded. Built for industrial, commercial, and back room environments, each carriage is engineered to support up to 1,000 lbs. per linear foot, ensuring exceptional strength and long term reliability. Each high density system measures 158" wide × 91" high and includes both standard steel shelving and bulk rack shelving, each with 4 shelves, to accommodate a wide range of items. A re leveling after installation to adapt to floor changes over time. Multiple depths and color options make it easy to tailor the system to your storage needs and facility layout.
PRICE
$22,735.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 158 in |
| Depth | 36 in |
| Height | 91 in |
Product Details
| Assembly Required | Yes |
| Type | Mechanical Floor Track |
| Shelf Type | Solid |
| Shelf Capacity | 225 lbs |
| Color | Blue |
| Application | Dry |
| Finish | Powder Coat Paint |
| Number of Shelves | 48 Standard, 8 Bulk |
| Material | Steel |
| Unit Type | 12 Standard, 2 Bulk |
| Brand | Equipto |
Warranty
| Warranty | Limited Lifetime Warranty |