Global Industrial
Model # :WB319093
Global Industrial Mobile Louver & Pegboard Panel Rack, 60"W, Blue
|
Questions & Answers (0)
Product Description
60"W Louver/Pegboard Panel Rack provides organized tool and small parts storage in one mobile unit. Entire unit is made from welded steel for long lasting durability. Molded louvers securely support plastic bins and pegboard panel accepts standard hooks or pegs for organized storage (bins and pegboard accessories sold separately). Double-sided panel offers maximum storage capacity in a small amount of space. Louver/pegboard panel adjusts up or down along punched posts for maximum versatility. Panel rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 60" wide. The pegboard measures 54"W x 19"H. Panel rack color is blue.
PRICE
$299.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Weight Capacity | 125 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Louver/Pegboard Panel Rack |
| Leg Style | Square Tubular Leg |
| Color | Blue |
| Leg Type | Fixed |
| Manufacturers Part Number | 319093 |
| Brand | Global Industrial |