For Research Use Only. Not intended for medical or hospital use.
Features:
- Sterilizes forceps & other research tools
- Eliminates the danger associated with open flames
- 150g Bead Capacity
Weights & Dimensions
| Exterior Dimensions | 5-1/2" x 5-11/16" x 6-1/8" |
| Inside Dimensions | 1-9/16" x 3-1/8" |
Product Details
| Type | Glass Bead Sterilizer |
| Color | White |
| Temperature Range | 100 - 300 °C |
| Capacity | 150 Grams |
| Wattage | 120 W |
| Voltage | 115/230 V |
| Description | Research Sterilizer with Glass Beads |
| Package Quantity | 1 |
| Manufacturers Part Number | B1201 |
| Brand | Benchmark Scientific |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 2 yr |