Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3791507

MPN #: B1202

Benchmark Scientific Micro Bead Tall Research Sterilizer with Glass Beads, 300g Capacity

Product Description
Benchmark's Micro Bead Sterilizer is ideal for the sterilization of small research tools (forceps, scissors, etc.). When the chamber is filled with the included glass beads, high temperatures (up to 300°C) can be used to eliminate the presence of bacteria, spores and other microorganisms. Supplied with beads. Replacement beads sold separately.

For Research Use Only. Not intended for medical or hospital use.

Features:
  • Sterilizes forceps & other research tools
  • Eliminates the danger associated with open flames
  • TALL model, for sterilization of larger objects
  • 300g Bead Capacity


PRICE
$959.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions5-1/2" x 5-11/16" x 8-1/2"
Inside Dimensions1-9/16" x 5-1/2"

Product Details

TypeGlass Bead Sterilizer
ColorWhite
Temperature Range100 - 300 °C
Capacity300 Grams
Wattage250 W
Voltage115/230 V
DescriptionTall Research Sterilizer with Glass Beads
Package Quantity1
Manufacturers Part NumberB1202
BrandBenchmark Scientific
Frequency50/60 Hz

Warranty

Warranty1 yr