Benchmark Scientific Prefilled Triple-Pure homogenizer Starter Kit, 10 each of .1, .5, 1, 1.5 & 3mm
Write a Review
|
Questions & Answers (0)
Product Description
This starter kit contains 10 prefilled tubes each of 0.1mm, 0.5mm, 1.0mm, 1.5mm and 3.0mm diameter zirconium (ceramic) beads. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
PRICE
$160.91
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 4 |
| Height | 4 |
| Weight | 1 lbs |
Product Details
| Material | Zirconium |
| Package Quantity | 50 |
| Description | Prefilled Homogenizer Starter Kit, Triple-Pure |
| Manufacturers Part Number | D1032-SK |
| Brand | Benchmark Scientific |