Metered Fragrance Dispenser Dutch Apple Spice, 6.6 Oz Aerosol 12/Case - WTB334701TMCT
Write a Review
|
Questions & Answers (0)
Product Description
Premium Metered Air Freshener 6.6 Oz Aerosol - Dutch Apple Spice
Scientifically counteracts odors and leaves a pleasant aroma. For use in TimeMist® standard-size metered aerosol dispensers (sold separately).
Scientifically counteracts odors and leaves a pleasant aroma. For use in TimeMist® standard-size metered aerosol dispensers (sold separately).
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.6 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Dutch Apple Spice |
| Size Type | 6.6 oz. |
| Package Quantity | 12/case |
| Description | TimeMist® Premium Metered Air Freshener Refills |
| Manufacturers Part Number | TMS 4701 |
| Brand | TimeMist |