Standard Features:
- Premier Built-In Undercounter Refrigerator
- 4.5 Cu. Ft. Capacity
- One stainless steel swing door, right hinged*
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature range: 1°C to 10°C
- Three shelves (two adjustable/one fixed) with guard rail on back to prevent product from pushing against back wall
- Back wall evaporator cover
- Forced draft circulation
- Keyed door lock
- Magnetic door gasket for positive seal
- Recessed door handle
- Leveling legs
- Probe access port (3/8")
- Stainless steel exterior
- High density urethane foam cabinet and door insulation
- HFC-free refrigerant (R600a), foam insulation and packaging
- Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
- Pyxis®, Omnicell® and AcuDose RX® compatible
- Exterior dimensions: 23-3/4"W x 24-1/2"D x 33-3/8"H
- Cycle defrost
- 115V, 60 Hz, 1.74 Amps, 1/8 HP
- *This product is available left hinged by special order (Part# ABT-HC-UCBI-0404SS-LH)
- UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified