Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2352822

MPN #: ABT-HC-SSP-72G

American Biotech Supply Premier Laboratory Refrigerator, 72 Cu. Ft., Stainless Steel Glass Door

Product Description
American Biotech Supply Premier Stainless Steel Glass Door Laboratory Refrigerator, 72 Cu. Ft.

The Premier Stainless Steel Laboratory Refrigerators feature a microprocessor temperature controller, allowing for precise temperature control, recovery and maintenance versus mechanical style thermostats.

Critical samples and supplies are security backed with an extensive package of temperature security and alarm features.

Features:
  • 72 Cu. Ft. Capacity
  • Three swing glass doors, self-closing, not reversible
  • 12 ea. Adjustable Shelves
  • Digital display microprocessor temperature controller
  • Adjustable operating temperature: 1°C to 10°C (34°F to 50°F)
  • Audible and visual Hi/Lo temperature alarm
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Continuous product (simulated) temperature display
  • Remote alarm contacts
  • Forced draft air circulation
  • Keyed door locks
  • Magnetic door gaskets for positive seal
  • Heavy duty door handles
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/4")
  • Stainless steel exterior
  • White powder-coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • 2 year parts and labor warranty, plus an additional 3 year compressor parts warranty
  • 6 swivel casters (5 3/4")
  • Exterior Dimensions: 81" W x 35 3/4" D x 83 1/4" H with casters; 77-1/2"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 7.5 Amps, 1/2 HP
  • ETL Listed


PRICE
$7,725.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth35-3/4 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves12
Manufacturers Part NumberABT-HC-SSP-72G
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
ColorStainless Steel
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity72 ft³
Number of Doors3
Voltage115 V
DescriptionPremier Stainless Steel Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo