Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2195385

MPN #: ABT-HC-UCFS-0104G

ABS Premier Countertop Freestanding Refrigerator, 1 Cu. Ft., Glass Door

Product Description
ABS Premier Countertop Freestanding Refrigerator, Glass Door, 1 Cu. Ft. Capacity

Features:
  • Premier Countertop Freestanding Refrigerator
  • 1 Cu. Ft. Capacity
  • One glass swing door, right hinged*
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in glycol bottle
  • Adjustable operating temperature range: 1°C - 10°C
  • 2 adjustable shelves
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door lock
  • Integrated door handle
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two years parts and labor warranty, plus an additional three year warranty only on compressor parts
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior Dimensions: 17-1/4"W x 19-1/4"D x 21-1/4"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 0.90 Amps, 1/8 HP
  • UL/C-UL listed
  • Shipping weight: 50 lbs
  • *This product is available left hinged by special order, product number ABT-HC-UCFS-0104G-LH


PRICE
$1,315.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth19-1/4 in
Height21-1/4 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberABT-HC-UCFS-0104G
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/8 HP
ColorWhite
Amperage0.9 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleCompact/Countertop
Capacity1.0 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Countertop Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, Additional 3 Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo