American Biotech Supply Touchpad Laboratory Refrigerator with Natural Refrigerants, 30 Cu. Ft. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Designed for reliable and eco-conscious laboratory storage, this 30 cu. ft. touchpad laboratory refrigerator offers versatile performance for lab environments. Featuring microprocessor control, R600a refrigerant. Its temperature control is powered by microprocessor technology and maintains tight temperature uniformity with an adjustable operating range of 2°C to 10°C. Enjoy a user-friendly touchpad controller and a robust alarm system including audible and visual temperature alarms, door ajar alarms, sensor error alarms, and power failure alarms-all with battery backups to keep alarms running during outages. Utilizing hydrocarbon refrigerants, this unit meets EPA SNAP compliance, protecting environmental safety. It features a durable white powder-coated steel exterior, with a keyed door lock for added security. This unit offers 30 cubic feet of spacious storage and five adjustable shelves for versatile organization. With a low energy consumption and environmental benefits, the ABT-HC-30R-P is an efficient and next-level solution for diverse laboratory applications. UL listed per UL 60335-1 and UL 60335-2-89 standards; cUL listed per CSA C22.2 No. 120 standard.
PRICE
$8,099.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 76-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Off-Cycle |
| Chamber Color Family | White |
| Number of Shelves | 6 |
| Manufacturers Part Number | ABT-HC-30R-P |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Open Wire |
| Color | White |
| Amperage | 3.1 A |
| Casters | Yes |
| Temperature Range | 2 to 10 |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/cUL |
| ADA Compliant | No |