Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB997670

MPN #: ABT-HC-35

American Biotech Supply Premier Laboratory Refrigerator, 35 Cu. Ft., Glass Door

Product Description
American Biotech Supply Premier Laboratory Refrigerator ABT-HC-35, 35 Cu. Ft.

Standard Features:
  • Premier Glass Door Laboratory Refrigerator
  • 35 Cu. Ft. Capacity
  • Two swing glass doors, self-closing (energy efficient, double pane vacuum insulated)
  • Microprocessor temperature controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Temperature range: 1°C to 10°C, average cycle temperature: 4°C
  • Eight adjustable shelves (adjustable in 1/2" increments)
  • Magnetic door gasket for positive seal
  • Heavy duty door handles
  • Swivel casters (adds 4" to height)
  • Interior lights are safety shielded and switch controlled
  • Probe access port (3/8")
  • White laminated vinyl exterior
  • White aluminum liner and stainless steel floor interior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R290), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 39-1/2"W x 31"D x 82-5/8"H with casters; 78-5/8"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 6.2 Amps, 1/3 HP
  • UL/C-UL listed
PRICE
$12,859.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-1/2 in
Depth31 in
Height82-5/8 in

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves8
Phase1PH
Manufacturers Part NumberABT-HC-35
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
Horsepower1/3 HP
ColorWhite
Amperage6.2 A
Hertz60 Hz
CastersYes
Temperature Range1 to 10 °C
StyleUpright
Capacity35 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo