Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596605

MPN #: M8070

Drive Medical Premier One Foam Cushion, 20"L x 18"W x 3"H, Black

Product Description

The Premier One Foam wheelchair seat cushion from Drive and Mason Medical provides patient comfort and stability with a simple, economical design. Its aerated foam construction keeps the patient cool and dry while the low shear cover helps to protect sensitive skin.

Features and Benefits
  • Designed to provide comfort and stability with a simple, economical design
  • Aerated foam keeps the patient cool and dry
  • The low shear water-resistant stretch cover helps maintain sensitive skin tissue
  • Vinyl bottom is waterproof

Product Specifications
  • Cover Material: Fluid-Resistant Stretch Nylon
  • Product Dimensions: 20"(W) x 18"(D) x 3"(H)
  • Product Weight Capacity: 250 lbs
  • Warranty: 1 Year Limited
PRICE
$30.95

1
1
Expected on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width18 in
Height3 in
Weight Capacity250 lbs

Product Details

Assembly RequiredNo
TypeWheelchair Cushions
ColorBlack
MaterialFluid-Resistant Stretch Top, Waterproof Vinyl Bottom
Cushion TypeFoam Cushion
DescriptionPremier One Foam Cushion
Manufacturers Part NumberM8070
BrandDrive Medical

Warranty

Warranty1 Year Limited