Drive Medical Wheelchair Seat Cushion 14909, Molded General Use, 20"W X 18"D, 300 Lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
This cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety. Width: 20"; Depth: 18"; Height: 2"; Product Weight: 2.1 lbs. Weight Capacity: 300 lbs.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 20 in |
| Height | 2 in |
| Weight Capacity | 300 lbs |
| Size | 20" x 2" x 18" |
Product Details
| Type | Wheelchair Cushions |
| Color | Black |
| Allergy | Latex Free |
| Material | HR Foam |
| Cushion Type | Foam Cushion |
| Description | Wheelchair Seat Cushion |
| Manufacturers Part Number | 14909 |
| Brand | Drive Medical |