- Convert stationary chairs into swiveling chairs to reduce the strain on your back and hips. Soft 1 3/8 inch foam cushion helps bring more comfort to your chair.
- The seat cushion swivels 360 degrees for smooth, easy movement in either direction.
- Great for home, office or travel use; easily get in and out of vehicles
- Portable and lightweight yet supports up to 300 pounds
- Non-skid, flexible swivel base contours to seat and stays in place
HealthSmart Swivel Seat Cushion, 15" dia., Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 1.375 in |
| Weight | 2 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Swivel Seat Cushion |
| Color | Gray |
| Manufacturers Part Number | 513-1994-0355 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |