Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Biotech Supply

Model # :WBB2412535

MPN #: PH-ABT-HC-UCFS-0120

ABS Premier Pharmacy/Vaccine Countertop Freestanding Laboratory Freezer, 1.7 Cu. Ft.

Product Description
The Premier Pharmacy Freestanding Undercounter Freezers feature a microprocessor temperature controller and display, allow for precise temperature control, verification and recovery versus mechanical style thermostats. Critical samples and vaccines are security backed with an extensive package of audible and visual alarmsThe Freestanding models ("UCFS") require 4" of clearance around back and sides of the unit for proper ventilation. Improper installation will void the warranty and will lead to temperature maintenance issues, overheating and possible failure.Models are UL/C-UL Listed, include a full 2-year comprehensive warranty, and utilize environmentally friendly, natural, Hydrocarbon (HC) refrigerants (not containing hydrofluorocarbon) which vastly reduce global warming potential while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.

PRICE
$1,475.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth24 in
Height20-3/8 in

Product Details

Cabinet Color FamilyWhite
ColorWhite
Door TypeSolid
Hertz60 Hz
StyleCompact/Countertop
Capacity1.7 ft³
Voltage115 V
Number of Doors1
Defrost TypeManual
Number of Shelves2
Phase1
DescriptionPremier Pharmacy/Vaccine Countertop Laboratory Freezer Freestanding
Manufacturers Part NumberPH-ABT-HC-UCFS-0120
Refrigerant TypeHFC-Free Refrigerant (R600a), Foam Insulation and Packaging
BrandAmerican Biotech Supply

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo