Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3147012

MPN #: AFZ2PVBIADALHD

Accucold Vaccine Freezer, LHD, Solid Door, 2.47 Cu. Ft. Capacity, Artic White

Product Description
Accucold® Pharma-Vac Performance Series are upright freezers are designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines.

The AFZ2PVBIADA is a 2.47 cu.ft. all-freezer with a temperature range of -30°C to -10°C as recommended for a variety of vaccines and pharmaceuticals. It is designed for freestanding or recessed installation and sized just under 32" high to fit under lower counters complying with ADA guidelines for accessibility. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. The audible and visual temperature alarm sounds if the unit's interior goes out of range. Additional alarms include a power failure alert, door open alarm, and sensor failure alarm. This model is equipped with remote alarm contacts in the rear and a 1/2" probe port on the right side to accept additional monitoring devices. A hospital grade cord with 'green dot' plug is also included for added safety in high traffic areas.

Inside, this freezer features adjustable plastic-coated wire shelves that can be positioned at 1/2" increments to accommodate virtually any sized item. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention. Static manual defrost cooling helps to ensure stable temperature conditions.

Features:
  • Performance Series freezer
    Purpose-built all-freezer for vaccine storage in medical, pharmaceutical, and life science applications
  • Purpose-built design
    Designed and purpose-built for pharmacy, medication, and vaccine applications to support meeting CDC/VFC guidelines
  • ADA Compliant
    Just under 32" tall designed to fit under ADA compliant counters
  • Recessed or freestanding use
    Versatile design allows recessed installation under counters or freestanding use
  • +/-1°C Variation
    The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period
  • Commercial design
    Meets UL-471 commercial standards
  • Adjustable temperature
    Intuitive controls let you adjust the interior temperature between -30°C to -10°C
  • Manual defrost operation
    Static cooling system for an efficient and stable interior
  • Access port
    Includes a pre-installed 1/2" probe hole in the right interior wall to allow easier connection to user-provided monitoring equipment
  • Open door alarm
    Alarm will sound if the door is left ajar for over 4 minutes (adjustable from 1-99 minutes)
  • Sensor failure alarm
    Audible and visual alarm warns if the sensor is disrupted


PRICE
$2,479.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth22-5/8 in
Height32 in
Weight99 lbs
Interior Height22 in
Interior Depth15-1/2 in
Interior Width14-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves4
Door TypeSolid
Door SwingLHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves4
Low Side PSI130 psi
Manufacturers Part NumberAFZ2PVBIADALHD
BrandAccucold
TypeVaccine Freezer
Interior LightYes
Shelf TypeWire
Horsepower2-3/16 HP
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range-30 to -10
StyleUpright
High Side PSI280 psi
Capacity2.47 ft³
Number of Doors1
Voltage115 V
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR290a

Warranty

Warranty2 Years Parts and Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantYes