Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2352827

MPN #: PH-ABT-HC-SSP-49G

American Biotech Supply Premier Pharmacy Refrigerator, 49 Cu. Ft., Stainless Steel, Glass Door

Product Description
American Biotech Supply Premier Pharmacy Stainless Steel Glass Door Refrigerator, 49 Cu. Ft.

The Premier Pharmacy Stainless Steel Refrigerators feature a microprocessor temperature controller, allowing for precise temperature control, recovery and maintenance versus mechanical style thermostats. Critical samples and supplies are security backed with an extensive package of temperature security and alarm features. The acceptable temperature ranges for vaccine storage are 36°F to 46°F (or 2°C and 8°C) in the refrigerator and -58°F and 5°F (or -50°C and -15°C) in freezers.

Features:
  • 49 Cu. Ft. capacity
  • Two swing solid doors, self-closing, not reversible
  • 6 ea. Adjustable Shelves
  • Digital display microprocessor temperature controller
  • Adjustable operating temperature: 36°F to 46°F)
  • Temperature Monitor Device - complies with the current CDC guidelines, 3 years certification of calibration, "buffered" probe in the product simulated solution, min/max memory, °F/°C switchable, field installable, and visual & audible temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Continuous product (simulated) temperature display
  • Remote alarm contacts
  • Forced draft air circulation
  • Keyed door locks
  • Magnetic door gaskets for positive seal
  • Integrated door handle
  • LED interior lights are safety shielded and switch controlled Probe access port (3/4")
  • Stainless steel exterior
  • White powder-coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • 2 year parts and labor warranty, plus an additional 3 year compressor parts warranty
  • 4 swivel casters (5 3/4")
  • Exterior Dimensions: 54" W x 35-3/4" D x 83 1/4" H with casters; 77-1/2" H without casters
  • Cycle defrost
  • 115V, 60 Hz, 4.5 Amps, 1/4 HP
  • ETL Listed


PRICE
$6,799.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth35-3/4 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberPH-ABT-HC-SSP-49G
BrandAmerican Biotech Supply
TypePharmacy Refrigerator
ColorStainless Steel
Hertz60 Hz
CastersYes
Temperature Range2 to 8 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity49 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy Stainless Steel Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo