Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187666

MPN #: PH-ABT-HC-10PG

ABS Premier Pharmacy/Vaccine Compact Refrigerator, 10.5 Cu.Ft., Glass Door

Product Description
ABS Premier Pharmacy/Vaccine Compact Refrigerator, Glass Door, 10.5 Cu.Ft.

Features:
  • Premier Pharmacy/Vaccine Compact Refrigerator
  • 10.5 Cu. Ft. Capacity
  • One glass swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Forced draft circulation
  • Cord label stating Warning Do not unplug the appliance or break circuit. Expensive vaccine in storage
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 59"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1/3 HP, 2.3 Amps
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified
PRICE
$3,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height59 in
Weight143 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeGlass
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberPH-ABT-HC-10PG
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Horsepower1/3 HP
ColorWhite
Amperage2.3 A
Hertz60 Hz
CastersNo
Temperature Range2 to 8 °C
StyleUpright
Capacity10.5 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Compact Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo