Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2187676

MPN #: PH-ABT-HC-SSP-49

American Biotech Supply Premier Pharmacy/Vaccine Refrigerator, 49 Cu. Ft., Stainless Steel

Product Description
American Biotech Supply Premier Pharmacy/Vaccine Stainless Steel Refrigerator, 49 Cu. Ft.

Features:
  • Premier Pharmacy/Vaccine Stainless Steel Refrigerator
  • 49 Cu. Ft. Capacity
  • Two stainless steel swing doors
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • 2 probes; 1 in air and 1 in sample bottle
  • Adjustable operating temperature range: 36°F to 46°F (2°C to 8°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Six adjustable shelves
  • Vaccine storage power cord warning label
  • Forced draft air circulation
  • Keyed door locks
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • Swivel casters (adds 6-1/2" to height)
  • Interior light
  • Probe access port (3/8")
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Stainless steel exterior
  • High density urethane foam cabinet insulation
  • Hydrocarbon, natural refrigerant (R290)
  • Pharmacy refrigerator/freezer toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 54"W x 35"D x 84"H with casters; 77-1/2"H without casters
  • Cycle defrost
  • 115V, 60 Hz, 9 Amps, 1/2 HP
  • ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety
PRICE
$6,079.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth35 in
Height84 in
Weight450 lbs

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberPH-ABT-HC-SSP-49
BrandAmerican Biotech Supply
TypeVaccine Refrigerator
Horsepower1/2 HP
ColorStainless Steel
Amperage9 A
Hertz60 Hz
CastersYes
Temperature Range2 to 8 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity49 ft³
Number of Doors2
Voltage115 V
DescriptionPremier Pharmacy/Vaccine Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard
ADA CompliantNo