American Biotech Supply Premier Laboratory Refrigerator, 25 Cu. Ft. Cap., Right Hinged Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSR-25G 25 Cu. Ft. Premier Glass Door Stainless Steel Laboratory Refrigerator is engineered to deliver reliable temperature performance for laboratories, research facilities, and healthcare environments. Featuring a durable stainless-steel exterior and a triple-pane glass door, this unit provides clear product visibility while helping maintain stable internal conditions. Its advanced microprocessor temperature control system ensures precise temperature management, protecting sensitive samples, reagents, and other critical materials. Designed for efficiency and convenience, the refrigerator includes four PVC-coated wire shelves, energy-saving LED interior lighting, and a specialized airflow management system that promotes temperature uniformity throughout the cabinet. Environmentally friendly hydrocarbon refrigerant technology supports sustainability goals while reducing energy consumption. Additional features such as a keyed door lock, probe access port, locking casters, and audible/visual alarms enhance security and usability. Backed by comprehensive warranty coverage, the ABT-HC-SSR-25G is a dependable cold storage solution built for demanding laboratory applications.
PRICE
$4,419.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 33-5/8 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Glass |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSR-25G |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |