Bluff® Speedy Board® Aluminum Dock Board, Welded Aluminum Curb 10ATD7260 72x60 10,000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® Speedy Board® ALUMINUM DOCK BOARD WITH WELDED ALUMINUM CURBS & FORKLIFT TINE NOTCHES
Lightweight Dock Boards offer easier placement and retrieval.
This all-welded aluminum dock board is ideal for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Beveled ends offer smooth entry/exit and board includes an 11° bend and an 11" lip on the truck end (customizations are available; call for more information). Each Speedy Board® includes integral Fork Cut-outs for quick, safe placement with a forklift. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dock board.
WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.
** The HT" DIFFERENCE UP is the height difference above the dock.
14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
Application Height:
Up to 9" Above Dock with Propane or Gas Forklift
Up to 7" Above Dock with Electric Forlift or Pallet Jack
Lightweight Dock Boards offer easier placement and retrieval.
This all-welded aluminum dock board is ideal for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Beveled ends offer smooth entry/exit and board includes an 11° bend and an 11" lip on the truck end (customizations are available; call for more information). Each Speedy Board® includes integral Fork Cut-outs for quick, safe placement with a forklift. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for equipment speeds of 3 mph maximum. Stackers and other narrow aisle loaders should not be used on a dock board.
WIDTH should be 12" greater than lift truck or load. Usable width is 6" less than overall width.
** The HT" DIFFERENCE UP is the height difference above the dock.
14% Grade applies to Pallet Trucks and Electric Forklifts. 19% Grade applies to Gas Powered Forklifts.
Application Height:
Up to 9" Above Dock with Propane or Gas Forklift
Up to 7" Above Dock with Electric Forlift or Pallet Jack
PRICE
$3,699.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 72 in |
| Weight Capacity | 10000 lbs |
| Weight | 196 lbs |
| 19% Grade Height Inches Up | 9 in |
| 14% Grade Height Inches Up | 7 in |
Product Details
| Assembly Required | No |
| Type | Forklift Tine Notch Dock Board |
| Material | Aluminum |
| Manufacturers Part Number | 10ATD7260 |
| Brand | Bluff Manufacturing |