PapaNicholas® Premium Breakfast Blend Coffee, Regular, Arabica Bean, 32 Oz.
Write a Review
|
Questions & Answers (0)
Product Description
Breakfast Blend is a blend of coffees originating from Central America, Indonesia, and Africa. Coffees from Panama and Nicaragua provide light and sweet flavors blending with the intense body and exotic flavors of the Sumatran and Kenyan coffees. Breakfast Blend is a full city roast, providing a full-bodied coffee, with a sweet invigorating taste. This medium roast is made from premium-grade, 100% Arabica coffees that are precision-roasted, blended and fast-packed for a great cup of coffee.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Breakfast Blend |
| Package Quantity | 1 |
| Description | Premium Coffee |
| Manufacturers Part Number | PCO32006 |
| Grind Type | Ground |
| Coffee Roast Level | Light |
| Brand | PapaNicholas |