Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB2253258

MPN #: 83499

Power Systems Premium Club Exercise Mat - 56"L x 23"W x 5/8" Thick - Jet Black

Product Description
This thick mat is made using a ribbed, closed-cell foam structure that resists moisture from sweat or spilled water bottles, and wipes clean with a cloth. Thick enough to provide a cushion for floor based exercises, but roll or fold flat for easy storage when they are not needed. 5/8" thick, 23" wide and 56" or 72" long.

Features:

  • Thick sponge-like feel that provides support for any floor exercise
  • 5/8" thick, 23" wide and roll easily for storage
  • All mats are moisture and odor-resistant and designed for long life
  • Available in Jet Black or Tranquility Blue


PRICE
$78.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
78.95
Buy 6+ units
75.95Save $3.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width23 in
Weight3 lbs
Thickness5/8 in

Product Details

TypeExercise Mats
ColorBlack
PatternSmooth
StyleHanging Mat
MaterialRubber
DescriptionPower Systems Premium Club Mat
Package Quantity1
Manufacturers Part Number83499
ShapeRectangle
BrandPower Systems

Warranty

Warranty6 mo