Premium Décor Decorative Metallic Spray 12 oz. Aerosol Can, Silver, Metallic - 793304
Write a Review
|
Questions & Answers (0)
Product Description
Premium Décor Metallic is a superior interior/exterior decorative metallic spray. Fast drying, popular metallic colors, spray at any angle comfort tip and lasts longer. All types of metal, wood, and masonry or ornamental pieces, picture frames, handcrafts, and other art projects. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Size Type | Aerosol |
| Finish | Metallic |
| Package Quantity | 1 |
| Description | Decorative Metallic Spray |
| Features | 360° Spray Tip |
| Color | Silver Metallic |
| Manufacturers Part Number | 793304 |
| Brand | Premium Décor |