- 0-1" dial indicator with IP65 protection against dust & moisture
- Two repositionable reference points
- Thread size: #4-48 with 3/8" stem diameter
- Chrome body finish with standard size lug back
- Ball point attachment included
- Spring load movement for smooth operation
iGAGING® Premium Dial Indicator, IP65, Protective Rate, White Dial Phase
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 1-1/2 |
| Min Outside Diameter | 1-1/2 in |
| Dial Diameter | 1-1/2 in |
| Min Measurement | 0.0005 |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 |
Product Details
| Type | Dial Indicator |
| Case | Yes |
| Dial Face Color Family | White |
| Dial Reading | 0 - 15 - 0 |
| Style | General Purpose |
| Mechanical Or Digital | Mechanical |
| IP Rating | IP65 |
| Manufacturers Part Number | 400-065-01 |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |